Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Inch Multi-Function Demolition Tool with Pry Bar and Hammer

  • Mfr # 050042

  • Zoro # G4121412


product price: $34.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050042
Zoro #
G4121412
UPC #
28907497358
Country of Origin
China

Description

Tile, wood, drywall, glass, plaster, nails...the Vaughan Rage 15" inch demolition tool quickly dispatches whatever stands between you and a finished job.And you'll get the job done faster and easier, since The Rage replaces a hammer, pry bar and nail puller in one brutally effective tool. Pick it up and feel the balance and heft. It weighs just 2.5 pounds, with strategic weight placement for maximum momentum with minimum effort. The I-beam frame is forged from high carbon steel for maximum stiffness and force transfer. The finished tool is heat-treated then powder coated and polished for lasting good looks.The double-injection handle features a patented asymmetrical shape for maximum comfort and control. So you can put the hurt on everything but you. • CONVENIENT: Replaces multiple individual demolition tools with multi-function design • EFFICIENT: Chisel or punch big holes in drywall, tile, plaster and lath with the cross-hatched hammer • USEFUL: Grab, bend and tear out 2x lumber with the wood grabber jaws; Pry up boards, nail strips, moulding and more with the built-in pry bar • FUNCTIONAL: Extract nails with the closed and beveled nail pullers • EASY TO USE: Start nails easier with a magnetic nail holder • COLOR: Grey and Black • MATERIAL: Forged and Heat-treated Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.