17'' Curved Hickory Replacement Handle for Framing Hammers to fit Models CF2-HC and CF2-HCP
Mfr # VN65002W
Zoro # G016552057
product price: $18.49
/eaKey Features
Handle Type
Curved
Handle Material
Hickory Wood
Overall Length
17 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN65002W
Zoro #
G016552057
UPC #
51218650020
Country of Origin
United States
Dimensions
Overall Length
17 in
Details
Handle Type
Curved
Handle Material
Hickory Wood
Item
Handle
Color
Yellow
Description
The VAUGHAN Hickory Replacement Handles are constructed of American hickory with a weather-resistant clear lacquer finish. They absorb shock and are well-balanced for optimal comfort on the job. All handles come with a wedge kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.