17'' Stright Hickory Replacement Handle for Framing Hammers to fit Models CF1 and CF1P
Mfr # VN64182W
Zoro # G216552048
product price: $17.15
/eaKey Features
Handle Type
Straight
Handle Material
Hickory Wood
Color
Yellow
Overall Length
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN64182W
Zoro #
G216552048
UPC #
51218641820
Country of Origin
United States
Dimensions
Overall Length
17 in
Details
Handle Type
Straight
Handle Material
Hickory Wood
Color
Yellow
Item
Handle
Description
The VAUGHAN Hickory Replacement Handles are constructed of American hickory with a weather-resistant clear lacquer finish. They absorb shock and are well-balanced for optimal comfort on the job. All handles come with a wedge kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.