Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19'' Curved Hickory Replacement Handle for Framing Hammers to fit Model No. CF1HC

  • Mfr # VN65182W

  • Zoro # G716552050


product price: $17.99
/ea

Key Features

Color
Yellow
Handle Type
Curved
Handle Material
Hickory Wood
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN65182W
Zoro #
G716552050
UPC #
51218651829
Country of Origin
United States

Dimensions

Overall Length
19 in

Details

Color
Yellow
Handle Type
Curved
Item
Handle
Handle Material
Hickory Wood

Description

The VAUGHAN Hickory Replacement Handles are constructed of American hickory with a weather-resistant clear lacquer finish. They absorb shock and are well-balanced for optimal comfort on the job. All handles come with a wedge kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.