Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Cable Clamps for Cord Management

  • Mfr # 050052

  • Zoro # G4121972


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Material
ABS
Max. Bundle Dia.
2 in
Mounting Method
Hand Carry, Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050052
Zoro #
G4121972
UPC #
28907498287
Country of Origin
China

Dimensions

Max. Bundle Dia.
2 in

Details

Item
Cable Clamp
Material
ABS
Mounting Method
Hand Carry, Push Button

Description

Get your power cords, extension cords, cables and hoses organized and keep them that way with these adjustable and reusable cable and cord clamps. These nifty cable clamps are so much easier to use than zip ties, tape or rope. Just press a button to open the clamp, place your cable or cord bundle in the clamp then close it. Your cables stay neat, tangle free clean and safe. You can carry or hang them anywhere you need to using the built-in lanyard hole and carry hook. And ... unlike cable ties, you can use the clamps over and over again. • GET ORGANIZED: Great for transporting and storing cable, cords, rope, wire, hoses and more • EASY TO OPEN: Opens with just a press of a button • SECURE: Ratchets closed to desired diameter holding bundles of up to 2 inches in diameter • CONVENIENT: Hang them where you need them with the built-in lanyard hole and carry hook • DURABLE AND LIGHTWEIGHT: Made from ABS plastic • COLOR: Vaughan Blue • MATERIAL: ABS Plastic Body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.