Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 Oz. Ball Pein Hammer with Hickory Handle, Model TC640

  • Mfr # VN15930

  • Zoro # G616552068


product price: $27.99
/ea

Key Features

Head Material
High Carbon Steel
Handle Material
Wood
Handle Color
Yellow
Application
Strike & Shape Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN15930
Zoro #
G616552068
UPC #
51218159301
Country of Origin
United States

Details

Head Material
High Carbon Steel
Handle Material
Wood
Item
Ball Pein Hammer
Head Weight (Oz.)
40 oz
Handle Color
Yellow
Application
Strike & Shape Materials

Description

The VAUGHAN Hickory Handle Ball Pein Hammers strike and shape material in everyday applications. They are constructed of drop forged, heat treated American high carbon steel. These hammers have a ground, polished striking head and pein and a generous bevel on the striking face. Other surfaces have a rust-resistant powder-coated finish. Each hammer comes equipped with a compression wedged hickory handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.