Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 Oz. Ball Pein Hammer with Hickory Handle, Model TC848

  • Mfr # VN16030

  • Zoro # G916552072


product price: $45.27
/ea

Key Features

Handle Material
Wood
Handle Color
Yellow
Application
Strike & Shape Materials
Head Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN16030
Zoro #
G916552072
UPC #
51218160307
Country of Origin
United States

Details

Handle Material
Wood
Handle Color
Yellow
Item
Ball Pein Hammer
Head Weight (Oz.)
48 oz
Application
Strike & Shape Materials
Head Material
High Carbon Steel

Description

The VAUGHAN Hickory Handle Ball Pein Hammers strike and shape material in everyday applications. They are constructed of drop forged, heat treated American high carbon steel. These hammers have a ground, polished striking head and pein and a generous bevel on the striking face. Other surfaces have a rust-resistant powder-coated finish. Each hammer comes equipped with a compression wedged hickory handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.