Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2'' Mini-Pry Bar, Model 222

  • Mfr # VN46004

  • Zoro # G116553770


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Bar Color
Blue
Material
Steel
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN46004
Zoro #
G116553770
UPC #
51218460049
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in

Details

Bar Color
Blue
Item
Pry Bar
Material
Steel

Description

The versatile VAUGHAN Mini-Bar will open paint cans and pull small nails and staples. Constructed of hig-quality, chrome plated tempered steel with a rust-resistand powder-coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.