Axe Handle, 36 In Hickory, Curved
Mfr # 65363
Zoro # G1842705
product price: $25.19
/eaKey Features
Overall Length
36 in
Handle Type
Hickory
Includes
Wedges
Impact Rated
No
For Use With
Rigbuilders Hatchets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65363
Zoro #
G1842705
UPC #
051218653632
Country of Origin
United States
Dimensions
Overall Length
36 in
Details
Handle Type
Hickory
Includes
Wedges
Impact Rated
No
Item
Replacement Handle
For Use With
Rigbuilders Hatchets
Compatible with Brand
Vaughan
Includes Wedges
Yes
Description
Vaughan's 65363 Replacement Handle is a sturdy handle for Rigbuilders Hatchets. The replacement handle is made of quality Hickory and includes wedges. It measures 36" in overall length. It has a curved shape that provides comfortable use while also being durable enough to stand up to the rigors of the job site. Vaughan's 65363 Replacement Handle will serve you well on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.