Zoro Homepage

Ball Pein Hammer, 24 oz, Steel, 15 in

  • Mfr # TC224

  • Zoro # G010934750


product price: $19.99
/ea

Key Features

Head Weight
24 oz
Head Material
Steel
Handle Material
Wood
Manufacturers Part Number for Replacement Handle
62201, 62242, 62243, 62245
Through-Head Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC224
Zoro #
G010934750
UPC #
051218157307
Country of Origin
United States

Dimensions

Overall Length
15 in
Face Diameter
1 1/4 in

Details

Item
Ball Peen Hammer
Head Weight
24 oz
Head Material
Steel
Handle Material
Wood
Manufacturers Part Number for Replacement Handle
62201, 62242, 62243, 62245
Through-Head Handle
Yes
Head Finish
Powder Coated
Replaceable Handle
Yes
Handle Attachment
Compression Wedged
Hammer Type
Ball Peen Hammer
Features
Polished Face, Bevel and Pein, Rust-Resistant
Grip Style
Plain
Dead Blow Hammer
No
Non-Sparking
No
Face Material
Steel
Tether Ready
No

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Wood, Head Weight 24 oz, Overall Length 15 in, Grip Style Plain, Face Diameter 1 1/4 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Features Polished Face, Bevel and Pein, Rust-Resistant, Handle Attachment Compression Wedged, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 62201, 62242, 62243, 62245

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.