Zoro Homepage

Ball Pein Hammer, 8 oz, Steel, 12 in

  • Mfr # TC308

  • Zoro # G010934774


product price: $14.49
/ea

Key Features

Head Material
Steel
Handle Attachment
Compression Wedged
Face Diameter
7/8 in
Replaceable Handle
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC308
Zoro #
G010934774
UPC #
051218153309
Country of Origin
United States

Dimensions

Face Diameter
7/8 in
Overall Length
12 in

Details

Item
Ball Peen Hammer
Head Material
Steel
Handle Attachment
Compression Wedged
Replaceable Handle
Yes
Hammer Type
Ball Peen Hammer
Manufacturers Part Number for Replacement Handle
62082, 62085
Head Finish
Powder Coated
Handle Material
Wood
Features
Polished Face, Bevel and Pein, Rust-Resistant
Through-Head Handle
Yes
Head Weight
8 oz
Grip Style
Plain
Face Material
Steel
Tether Ready
No
Dead Blow Hammer
No
Non-Sparking
No

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Wood, Head Weight 8 oz, Overall Length 12 in, Grip Style Plain, Face Diameter 7/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Features Polished Face, Bevel and Pein, Rust-Resistant, Handle Attachment Compression Wedged, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 62082, 62085

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.