Zoro Homepage

Ball Pein Hammer Handle, 13 In Hickory

  • Mfr # 62123

  • Zoro # G0785443


product price: $12.79
/ea

Key Features

Overall Length
13 in
Type
13 in Hickory
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62123
Zoro #
G0785443
UPC #
051218621235
Country of Origin
United States

Dimensions

Overall Length
13 in
For Eye Opening Width
13/16 in
For Eye Opening Length
3/8 in

Details

Type
13 in Hickory
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
For Use With
Ball Pein Hammers, Soft Face Hammers
Item
Replacement Handle
Handle Attachment
Steel/Wood Wedge
Compatible with Brand
Vaughan
Compatible with Manufacturer Model Number
15430, 19410
For Eye Shape
Flat Oval
For Minimum Head Weight
12 oz
Includes Wedges
Yes
Grip Style
Plain
For Maximum Head Weight
12 oz
Compatible Manufacturer Part Number
15430, 19410
Compatible Manufacturer Model Number
15430, 19410
For Use with Mfr. Model Number
15430, 19410
For Use With Mfr. Model Number
15430, 19410
Compatible with Manufacturer Model No.
15430, 19410
Compatible with Mfr. Model No.
15430, 19410
For Use with Mfr Model Number
15430, 19410
Compatible Pump Manufacturer Part Number
15430, 19410
Compatible Mfr. Model Number
15430, 19410

Description

Replacement Handle, Handle Material Wood, Overall Length 13 in, For Eye Shape Flat Oval, For Eye Opening Width 13/16 in, For Eye Opening Length 3/8 in, Compatible with Brand Vaughan, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 12 oz, For Minimum Head Weight 12 oz, Compatible with Manufacturer Model Number 15430, 19410, For Use With Ball Pein Hammers, Soft Face Hammers, Grip Style Plain, Includes (1) Wood Wedge, (2) Steel Wedges and Instructions, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.