Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bricklayers Hammer, 16 oz., 11" L

  • Mfr # BL16

  • Zoro # G007205061


product price: $29.19
/ea
Sold in multiples of 4 for $116.76

Key Features

Head Weight
16 oz
Head Material
Steel
Features
Rust-Resistant
Non-Magnetic
No
Grip Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL16
Zoro #
G007205061
UPC #
051218177107
Country of Origin
United States

Dimensions

Face Length
1 in
Overall Length
11 in
Handle Length
11 in
Blade Width
1 1/4 in
Face Width
1 in
Face Diameter
7/8 in
Head Length
1 in
Blade Length
3 3/8 in

Details

Item
Bricklayers Hammer, 16 oz.
Head Weight
16 oz
Head Material
Steel
Features
Rust-Resistant
Non-Magnetic
No
Grip Style
Plain
Face Texture
Smooth
Replaceable Handle
Yes
Dead Blow Hammer
No
Includes Crowned Face
Yes
Through-Head Handle
Yes
Series
BL
Head Finish
Powder Coated
Blade Orientation
Perpendicular
Manufacturers Part Number for Replacement Handle
63161
Striking Surface Hardness
45-60
Blade Shape
Flat
Handle Attachment
Double Wedged
Face Shape
Square
Handle Material
Wood
Hammer Type
Bricklayers Hammer
Standards
ASME
FME Compliant
Yes
Non-Marring
No
Face Material
Steel
Non-Sparking
No
Tether Ready
No
Handle Finish
Lacquer
Includes Beveled Face
Yes

Description

Bricklayers Hammer, 16 oz., Hammer Type Bricklayers Hammer, Handle Material Wood, Head Weight 16 oz, Face Diameter 7/8 in, Blade Length 3 3/8 in, Face Material Steel, Overall Length 11 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle Yes, Dead Blow Hammer No, Tether Ready No, FME Compliant Yes, Blade Shape Flat, Blade Width 1 1/4 in, Dead Blow Construction Not Applicable, Face Length 1 in, Face Shape Square, Face Texture Smooth, Face Width 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.