Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bricklayers Hammer, 24 oz., Wood Handle

  • Mfr # BL24

  • Zoro # G607205058


product price: $35.79
/ea
Sold in multiples of 4 for $143.16

Key Features

Head Weight
24 oz
Head Material
Steel
Dead Blow Hammer
No
Blade Shape
Flat
Non-Marring
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL24
Zoro #
G607205058
UPC #
051218178104
Country of Origin
United States

Dimensions

Face Width
1 1/8 in
Blade Width
1 3/8 in
Face Length
1 1/8 in
Face Diameter
1 in
Head Length
1 1/4 in
Overall Length
11 in
Blade Length
3 1/4 in
Handle Length
11 in

Details

Item
Bricklayers Hammer, 24 oz.
Head Weight
24 oz
Head Material
Steel
Dead Blow Hammer
No
Blade Shape
Flat
Non-Marring
No
Head Finish
Powder Coated
Handle Finish
Lacquer
Standards
ASME
Striking Surface Hardness
45-60
Includes Crowned Face
Yes
Handle Material
Wood
FME Compliant
Yes
Manufacturers Part Number for Replacement Handle
63243
Non-Sparking
No
Hammer Type
Bricklayers Hammer
Grip Style
Plain
Features
Rust-Resistant
Blade Orientation
Perpendicular
Face Shape
Square
Series
BL
Through-Head Handle
Yes
Tether Ready
No
Non-Magnetic
No
Face Material
Steel
Face Texture
Smooth
Replaceable Handle
Yes
Includes Beveled Face
Yes
Handle Attachment
Double Wedged

Description

Bricklayers Hammer, 24 oz., Hammer Type Bricklayers Hammer, Handle Material Wood, Head Weight 24 oz, Face Diameter 1 in, Blade Length 3 1/4 in, Face Material Steel, Overall Length 11 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle Yes, Dead Blow Hammer No, Tether Ready No, FME Compliant Yes, Blade Shape Flat, Blade Width 1 3/8 in, Dead Blow Construction Not Applicable, Face Length 1 1/8 in, Face Shape Square, Face Texture Smooth, Face Width 1 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.