
Carpenter Wrecking Bar 18 in, Gooseneck Wrecking Bar, Model 318
Mfr # VN57318
Zoro # G516553776
product price: $24.85
/eaKey Features
Bar Color
Blue
Application
Demolition and prying
Type
Gooseneck
Overall Length
18 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN57318
Zoro #
G516553776
UPC #
51218573183
Country of Origin
United States
Dimensions
Overall Length
18 in
Details
Bar Color
Blue
Application
Demolition and prying
Item
Carpenter Wrecking Bar
Type
Gooseneck
Material
Steel
Description
The VAUGHAN Carpenter Wrecking Bars provide users with a durable tool for demolition and prying tasks. They feature a gooseneck end that provides more leverage than a claw or chisel end. They are forged from hardened, tempered steel and have a rust-resistant finish for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.