Zoro Homepage

Carpenter Wrecking Bar 30 in, Gooseneck Wrecking Bar, Model 330

  • Mfr # VN57330

  • Zoro # G616553775


product price: $33.35
/ea

Key Features

Application
Demolition and prying
Type
Gooseneck
Overall Length
30 in
Bar Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN57330
Zoro #
G616553775
UPC #
51218573305
Country of Origin
United States

Dimensions

Overall Length
30 in

Details

Application
Demolition and prying
Type
Gooseneck
Item
Carpenter Wrecking Bar
Bar Color
Blue
Material
Steel

Description

The VAUGHAN Carpenter Wrecking Bars provide users with a durable tool for demolition and prying tasks. They feature a gooseneck end that provides more leverage than a claw or chisel end. They are forged from hardened, tempered steel and have a rust-resistant finish for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.