
Carpenter Wrecking Bar 36 in, Gooseneck Wrecking Bar, Model 336
Mfr # VN57336
Zoro # G016553764
product price: $33.99
/eaKey Features
Type
Gooseneck
Material
Steel
Bar Color
Blue
Overall Length
36 in
Application
Demolition and prying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN57336
Zoro #
G016553764
UPC #
51218573367
Country of Origin
United States
Dimensions
Overall Length
36 in
Details
Type
Gooseneck
Material
Steel
Bar Color
Blue
Item
Carpenter Wrecking Bar
Application
Demolition and prying
Description
The VAUGHAN Carpenter Wrecking Bars provide users with a durable tool for demolition and prying tasks. They feature a gooseneck end that provides more leverage than a claw or chisel end. They are forged from hardened, tempered steel and have a rust-resistant finish for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.