Zoro Homepage

Coarse/Medium Pull Saw, 13 In, 9TPI

  • Mfr # 56910

  • Zoro # G1903456


product price: $42.79
/ea

Key Features

Hand Saw Application
Wood
Length
20 in
Blade Length
13 in
Teeth per Inch
9
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56910
Zoro #
G1903456
UPC #
051218569100
Country of Origin
Japan

Dimensions

Length
20 in
Blade Length
13 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
20 3/4 in
Blade Thickness
0.035 in

Details

Hand Saw Application
Wood
Item
Pull Saw
Teeth per Inch
9
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Design
Interchangeable Pistol Grip
Characteristics
Induction Hardened Tri-Edged Teeth, Thin Flexible Blade
Function
Cuts Framing, Treated Lumber, Logs and Timbers
Features
Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q
Tether Style
Tether Capable
Cutting Edge Type
Partially Serrated
Material Application
Framing And Treated Lumber, Laminates, Logs, Timbers
Handle Style
Curved
Replaceable Blade
Yes
Hand Saw Product Type
Utility Saw
Non-Sparking
No

Description

Pull Saw, Blade Length 13 in, Blade Material Steel, Blade Thickness 0.035 in, Cutting Edge Type Partially Serrated, Features Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q, Hand Saw Application Wood, Hand Saw Product Type Utility Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.