Zoro Homepage

Dead Blow Hammer, 24 oz., 12"

  • Mfr # 585-12

  • Zoro # G9749625


product price: $55.89
/ea

Key Features

Head Weight
1 1/2 lb
Head Material
Aluminum
Handle Material
Steel
Overall Length
12 in
Replaceable Tip
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-12
Zoro #
G9749625
UPC #
051218585124
Country of Origin
United Kingdom

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Length
4 in
Tip Diameter
1 1/2 in

Description

This Vaughan 585-12 Dead Blow Hammer is a 24 oz. aluminum dead blow hammer with nylon faces that can handle any project you need to complete. The head and handle are made of durable materials, making this tool both lightweight and durable. It has blue nylon faces, which make it an ideal choice for handling delicate surfaces. With its 1 1/2" face diameter, the dead blow hammer provides excellent coverage on smaller jobs or work spaces. It has a 12" length overall and 4 in head length. If you want a dead blow hammer that will get the job done, look no further than the Vaughan 585-12 Dead Blow Hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.