Zoro Homepage

Double Edged Pull Saw, 10 In, Graduated

  • Mfr # 56930

  • Zoro # G3355362


product price: $45.99
/ea

Key Features

Hand Saw Application
Plastic, Wood
Length
23 in
Blade Length
10 in
Teeth per Inch
18
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56930
Zoro #
G3355362
UPC #
051218569308
Country of Origin
Japan

Dimensions

Length
23 in
Blade Length
10 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
23 in
Blade Thickness
0.02 in

Details

Hand Saw Application
Plastic, Wood
Item
Double Edged Pull Saw
Teeth per Inch
18
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Function
Cuts Dovetails, Molding Flush Cuts, Plywood and Particle Board
Characteristics
Induction Hardened Tri-Edged Teeth, Thin Flexible Blade
Handle Design
Interchangeable Tube Grip
Features
Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q
Tether Style
Tether Capable
Hand Saw Product Type
Flush-Cut Carpenter Saws
Replaceable Blade
Yes
Material Application
Dovetails, Moldings, Particle Board, Plywood
Handle Style
Straight
Non-Sparking
No

Description

Double Edged Pull Saw, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.02 in, Features Bear Saw Blades Plated For Rust Resistance, Blade Locks Securely In Handle, From Rough Cuts To Fine Woodworking, Interchangeable Blade Styles Match Any Task, Specially Ground, Tri-Edge Teeth Are Impulse Hardened To Retain Their Sharpness, Yet Saw Can Be Q, Hand Saw Application Plastic, Wood, Hand Saw Product Type Flush-Cut Carpenter Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.