Zoro Homepage

Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in

  • Mfr # SDF40

  • Zoro # G5166253


product price: $31.89
/ea

Key Features

Overall Length
16 in
Head Weight
2 1/2 lb
Handle Material
Wood
Head Material
Steel
Features
Polished Striking Face, Rust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDF40
Zoro #
G5166253
UPC #
051218173307
Country of Origin
United States

Dimensions

Overall Length
16 in
Head Length
4 1/2 in
Head Width
1 1/2 in
Face Diameter
1 3/8 in
Handle Length
15 1/2 in

Description

Steel Engineering Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 2 1/2 lb, Face Diameter 1 3/8 in, Overall Length 16 in, Handle Length 15 1/2 in, Grip Style Plain, Face Shape Hexagon, Dead Blow Hammer No, Replaceable Handle Yes, Double Faced Yes, Face Material Steel, Face Texture Smooth, Features Polished Striking Face, Rust-Resistant, Grip Material PVC, Handle Attachment Wedged, Head Finish Polished Striking Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.