Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Pry Bar, Rocker-Head, 12 In

  • Mfr # 45101

  • Zoro # G0304893


product price: $18.69
/ea

Key Features

Features
Rust-Resistant
Type
Pry Bars
Overall Length
12 in
Overall Width
2 in
Material
Drop Forged, High Carbon Spring Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45101
Zoro #
G0304893
UPC #
051218451016
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
2 in
Thickness
1/2 in
End Width
2 in
Bar Width
1/2 in

Details

Item
Rolling Head Pry Bar
Features
Rust-Resistant
Type
Pry Bars
Material
Drop Forged, High Carbon Spring Steel
End Style
Double Claw
Standards
ASME
Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue
Finish
Powder-Coated
End Angle Style
L-Shape, Offset
Bar Shape
Flat
Number of Nail Slots
3
Weight
19 oz
Bar Color
Blue
Includes Handle
No
Bar Material
Steel
Tether Ready
No
Series
B215
Application
Prying, Scraping and Pulling Nails

Description

The Vaughan 45101 Rolling Head Pry Bar is the perfect tool for removing nails, pulling walls and ceilings, and prying up floorboards. The rocker head provides extra leverage when pulling out stubborn nails. It has 3 beveled nail puller slots that allow you to easily remove even old or damaged nails. This wrecking bar also features a shepherd's hook and sharpened blades. Made of drop forged high carbon spring steel, this 12 in long rolling head pry bar has a 1/2 in thickness. The Vaughan Rolling Head Pry Bar is the ideal tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.