Flat Pry Bar, Rocker-Head, 15 In
Mfr # 45001
Zoro # G2059985
product price: $16.49
/eaKey Features
Features
For Prying, Molding, Scraping, Pulling Nails, Sharp Blades
Type
Pry Bars
Overall Length
15 in
Overall Width
2 in
Material
Drop Forged, High Carbon Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45001
Zoro #
G2059985
UPC #
051218000054
Country of Origin
United States
Dimensions
Overall Length
15 in
Overall Width
2 in
Thickness
1/2 in
End Width
2 in
Bar Width
1/2 in
Details
Item
Rolling Head Pry Bar
Features
For Prying, Molding, Scraping, Pulling Nails, Sharp Blades
Type
Pry Bars
Material
Drop Forged, High Carbon Spring Steel
End Style
Double Claw
Color
Blue
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue
Finish
Polished
Application
Prying, Scraping and Pulling Nails
Bar Material
Steel
Bar Shape
Flat
Bar Color
Blue
Series
B215
Includes Handle
No
Tether Ready
No
Number of Nail Slots
3
End Angle Style
L-Shape, Offset
Description
This Vaughan 15 In Flat Pry Bar is a reliable tool that can help you to remove nails from boards and pry apart other materials. The rocker head allows you to pull nails with ease, while the shepherd's hook prevents them from slipping out of position. This blue flat pry bar has 3 beveled nail puller slots, ground and sharpened blades for greater control. The drop forged high carbon spring steel ensures the pry bar will last for years to come. With an overall length of 15 in., this product has an overall width of 2 in. When it comes to removing nails or prying apart materials, this Flat Pry Bar by Vaughan is the ideal tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.