Zoro Homepage

Hammer Solid Mallet, Rubber, 20 oz., 13in.

  • Mfr # 574-31

  • Zoro # G9749634


product price: $20.69
/ea

Key Features

Overall Length
11 in
Head Weight
20 oz
Head Material
Rubber
Handle Material
Wood
Face Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574-31
Zoro #
G9749634
UPC #
051218574319
Country of Origin
United States

Dimensions

Overall Length
11 in
Face Diameter
2 1/4 in
Handle Length
11 in
Head Length
4 in

Details

Item
Rubber Mallet
Head Weight
20 oz
Head Material
Rubber
Handle Material
Wood
Mallet Product Grouping
Rubber Mallets
Handle Color
Brown
Head Color
Black
Standards
AMSE
Tether Capable
Tether Capable
Features
Quality Rubber for High Impact Strength and Long Life
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Face Material
Rubber
Hammer Type
Mallet
Dead Blow Hammer
No
Face Shape
Round

Description

The Vaughan 574-31 Rubber Mallet is a versatile tool you can use for driving chisels, carving tools and hammering. The rubber mallet head has a diameter of 2 1/4 in. and weighs 20 oz. It has an overall length of 13 in., with a 4 in. head length and a brown hickory handle color. The rubber mallet is designed to fit the standard tool tethering system, which allows you to easily tether it to your belt or tool pouch so that it doesn't get lost when not in use. When you need a powerful strike without hurting your hand, this Vaughan Rubber Mallet will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.