Zoro Homepage

Hammer Tip, 2 In, Rawhide

  • Mfr # 200RF

  • Zoro # G1830315


product price: $25.99
/ea

Key Features

Tip Dia. (In.)
2 in
Hardness
Soft
Tip Material
Rawhide
Color
Natural
Type
Soft-Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200RF
Zoro #
G1830315
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tip Dia. (In.)
2 in
Diameter
2 in

Details

Hardness
Soft
Tip Material
Rawhide
Color
Natural
Type
Soft-Face
Fits Hammers
4GB47
Item
Hammer Tip
Material
Rawhide
Shape
Round
Compatible with Manufacturer Model Number
R200, SH200
Tip Hardness
Soft
Compatible with Brand
Vaughan
Mounting
Clamping Head
Compatible Manufacturer Part Number
R200, SH200
Compatible Manufacturer Model Number
R200, SH200
For Use With Mfr. Model Number
R200, SH200
Compatible with Manufacturer Model No.
R200, SH200
Compatible with Mfr. Model No.
R200, SH200
For Use with Mfr Model Number
R200, SH200
Compatible Pump Manufacturer Part Number
R200, SH200
Compatible Mfr. Model Number
R200, SH200

Description

If you are looking for a high-quality hammer tip, the Vaughan 200RF Hammer Tip is what you need. It is designed to fit 4GB47 ball peen hammers. The soft rawhide hammer tip is designed to deliver maximum control and minimal rebound. This natural colour hard face hammer tip has a 2 in. diameter. Made of soft material, this hammer tip will not damage your work surface or any nearby surfaces or objects. If you are looking for a high quality hammer tip that won't damage your work surface, the Vaughan 200RF Hammer Tip will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.