Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural

  • Mfr # 125RF

  • Zoro # G0648033


product price: $13.39
/ea

Key Features

Tip Dia. (In.)
1 1/4 in
Hardness
Soft
Tip Material
Rawhide
Color
Natural
Fits Hammers
6CLU0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125RF
Zoro #
G0648033
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tip Dia. (In.)
1 1/4 in
Diameter
1 1/4 in

Details

Hardness
Soft
Tip Material
Rawhide
Color
Natural
Fits Hammers
6CLU0
Item
Soft-Face Hammer Tip
Compatible with Manufacturer Model Number
CR125, R125
Shape
Round
Compatible with Brand
Vaughan
Material
Rawhide
Tip Hardness
Soft
Mounting
Clamping Head
Compatible Manufacturer Part Number
CR125, R125
Compatible Manufacturer Model Number
CR125, R125
For Use With Mfr. Model Number
CR125, R125
Compatible with Manufacturer Model No.
CR125, R125
Compatible with Mfr. Model No.
CR125, R125
For Use with Mfr Model Number
CR125, R125
Compatible Pump Manufacturer Part Number
CR125, R125
Compatible Mfr. Model Number
CR125, R125

Description

Soft-Face Hammer Tip, Material Rawhide, Tip Hardness Soft, Diameter 1 1/4 in, Color Natural, Mounting Clamping Head, Shape Round, Compatible with Brand Vaughan, Compatible with Grainger Part Number 6CLU0, Compatible with Manufacturer Model Number CR125, R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.