Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Saw Replacement Blade, For 3NWE6

  • Mfr # 240RBP

  • Zoro # G4329990


product price: $15.99
/ea
Sold in multiples of 4 for $63.96

Key Features

Hand Saw Application
Wood
Blade Length
8 3/8 in
Teeth per Inch
17
Blade Thickness
0.0313 in
Blade Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240RBP
Zoro #
G4329990
UPC #
-
Country of Origin
Japan

Dimensions

Blade Length
8 3/8 in
Blade Thickness
0.0313 in
Blade Width
1/8 in

Details

Hand Saw Application
Wood
Item
Hand Saw Replacement Blade
Teeth per Inch
17

Description

Hand Saw Replacement Blade, Blade Length 8 3/8 in, Blade Thickness 0.0313 in, Blade Width 1/8 in, Hand Saw Application Wood, Teeth per Inch 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.