Mallet, Hickory/Brass, 60 oz., 13 in
Mfr # BM200
Zoro # G5166271
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Handle Color
Natural
Handle Material
Wood
Head Length
4 in
Head Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM200
Zoro #
G5166271
UPC #
051218593167
Country of Origin
United Kingdom
Dimensions
Overall Length
13 in
Head Length
4 in
Face Diameter
2 in
Details
Item
Brass Mallet
Handle Color
Natural
Handle Material
Wood
Head Color
Natural
Standards
ASME
Mallet Product Grouping
Brass Mallets
Tether Capable
Tether Capable
Head Weight
3 7/8 lb
Head Material
Brass
Tether Style
Standard Tool (Accessory Needed for Tethering)
Features
Brass Mallets Deliver Firm Blows without Damage to Parts Being Struck
Dead Blow Hammer
No
Face Material
Brass
Tether Ready
No
Face Shape
Round
Hammer Type
Mallet
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Wood, Head Weight 3 7/8 lb, Face Diameter 2 in, Head Length 4 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer No, Tether Ready No, Face Material Brass, Features Brass Mallets Deliver Firm Blows without Damage to Parts Being Struck, Handle Color Natural, Head Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.