Mallet, Rawhide, 10-3/4 In. L
Mfr # RM150
Zoro # G0536374
product price: $46.79
/eaKey Features
Head Color
Natural
Mallet Product Grouping
Rawhide Mallets
Head Weight
6 oz
Standards
ASME
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RM150
Zoro #
G0536374
UPC #
051218582123
Country of Origin
United Kingdom
Dimensions
Face Diameter
1 1/2 in
Overall Length
13 in
Head Length
3 1/4 in
Handle Length
11 in
Details
Head Color
Natural
Item
Rawhide Mallet
Mallet Product Grouping
Rawhide Mallets
Head Weight
6 oz
Standards
ASME
Tether Capable
Tether Capable
Handle Material
Wood
Head Material
Rawhide
Handle Color
Natural
Features
Hydraulically Compressed
Type
Rawhide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Tether Ready
No
Hammer Type
Mallet
Non-Marring
Yes
Dead Blow Hammer
No
Face Material
Rawhide
Description
The Vaughan RM150 Rawhide Mallet is the perfect tool for driving chisels, punches and other tools. The rawhide head can be replaced when it wears out. Made of seasoned hardwood, the natural rawhide mallet has a 1 1/2" face diameter and 3 1/4" head length. It also has a 6 oz head weight and 10 3/4 in. overall length. With a standard tethering system, you can replace the rawhide head with another one as needed. This Vaughan RM150 Rawhide Mallet is an ideal addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.