Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Hammer Handle, 13 In Hickory

  • Mfr # 61165

  • Zoro # G1086285


product price: $12.49
/ea

Key Features

Overall Length
13 1/2 in
Type
13 in Hickory
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61165
Zoro #
G1086285
UPC #
051218611656
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
For Eye Opening Length
1 in
For Eye Opening Width
1/2 in

Details

Type
13 in Hickory
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
Item
Replacement Handle
For Use With
Claw Hammers
Grip Style
Plain
Compatible with Manufacturer Model Number
11403, DO16
For Maximum Head Weight
16 oz
Handle Attachment
Steel/Wood Wedge
For Eye Shape
Rectangle
For Minimum Head Weight
16 oz
Compatible with Brand
Vaughan
Includes Wedges
Yes
Compatible Manufacturer Part Number
11403, DO16
Compatible Manufacturer Model Number
11403, DO16
For Use with Mfr. Model Number
11403, DO16
For Use With Mfr. Model Number
11403, DO16
Compatible with Manufacturer Model No.
11403, DO16
Compatible with Mfr. Model No.
11403, DO16
For Use with Mfr Model Number
11403, DO16
Compatible Pump Manufacturer Part Number
11403, DO16
Compatible Mfr. Model Number
11403, DO16

Description

The Vaughan 61165 Nail Hammer Handle is a dependable replacement part. This hammer handle fits 13 to 16 oz nail hammers. It includes wedges. The handle is made of hickory for durability and long life. The Vaughan 61165 Nail Hammer Handle will provide you with the support you need for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.