Zoro Homepage

Nail Puller, Hexagon, 12 in, Claw

  • Mfr # NP12R

  • Zoro # G310930803


product price: $12.99
/ea

Key Features

Type
Nail Pullers
Overall Length
12 in
End Style
Claw
Non-Sparking
No
End Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP12R
Zoro #
G310930803
UPC #
051218468021
Country of Origin
United States

Dimensions

Overall Length
12 in
End Width
1 1/4 in
Bar Width
5/8 in

Details

Item
Nail Puller
Type
Nail Pullers
End Style
Claw
Non-Sparking
No
Tether Ready
No
Bar Shape
Hexagon
End Angle Style
Offset
Number of Nail Slots
3

Description

Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 5/8 in, Overall Length 12 in, Number of Nail Slots 3, Bar Shape Hexagon, End Angle Style Offset, End Width 1 1/4 in, Handle Length 7 in, Tether Ready No, Non-Sparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.