Zoro Homepage

Nail Pullers, Japanese Style Nail Puller

  • Mfr # BC12

  • Zoro # G0536541


product price: $20.39
/ea

Key Features

Features
Rust-Resistant
Type
Nail Pullers
Overall Length
12 in
Overall Width
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12
Zoro #
G0536541
UPC #
051218570304
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
3 in
Thickness
3/4 in
End Width
3 in
Bar Width
3/4 in

Details

Item
Japanese Style Nail Puller
Features
Rust-Resistant
Type
Nail Pullers
Material
Steel
End Style
Double Claw
Color
Black
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Powder Coated
Number of Nail Slots
2
Series
BC
Bar Material
Steel
Bar Shape
Square
Weight
18.5 oz
End Angle Style
L-Shape, Offset
Bar Color
Black
Includes Handle
No
Tether Ready
No
Application
For Pulling Nails

Description

Japanese Style Nail Puller, Type Nail Pullers, End Style Double Claw, Bar Width 3/4 in, Overall Length 12 in, Number of Nail Slots 2, Bar Shape Square, End Angle Style L-Shape, Offset, End Width 3 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Rust-Resistant, Finish Powder Coated, Handle Color Black, Includes Handle No, Series BC, Standards ASME, Weight 18.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.