Zoro Homepage

Nail Pullers, Nail Puller, 10 In. L

  • Mfr # BC10

  • Zoro # G5176963


product price: $17.79
/ea

Key Features

Features
Rust-Resistant
Type
Nail Pullers
Overall Length
11 in
Overall Width
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10
Zoro #
G5176963
UPC #
051218570274
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
3 in
Thickness
1 in
Bar Width
1 in
End Width
3 in

Details

Item
Nail Puller
Features
Rust-Resistant
Type
Nail Pullers
Material
Steel
End Style
Double Claw
Color
Blue
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue
Weight
13.5 oz
Series
BC
Includes Handle
No
Tether Ready
No
End Angle Style
L-Shape, Offset
Bar Color
Black
Bar Shape
Square
Bar Material
Steel
Number of Nail Slots
2
Application
Remodeling and Nail Pulling

Description

Nail Puller, Type Nail Pullers, End Style Double Claw, Bar Width 1 in, Overall Length 11 in, Number of Nail Slots 2, Bar Shape Square, End Angle Style L-Shape, Offset, End Width 3 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Rust-Resistant, Handle Color Blue, Includes Handle No, Series BC, Standards ASME, Weight 13.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.