Zoro Homepage

Nail Pullers, Nail Puller, 11-1/2 In. L

  • Mfr # NP12DE

  • Zoro # G0769063


product price: $19.89
/ea

Key Features

Features
Rust-Resistant
Type
Nail Pullers
Overall Length
11 in
Overall Width
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP12DE
Zoro #
G0769063
UPC #
051218470024
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
2 in
Thickness
1 in
End Width
2 in
Bar Width
1 in

Details

Item
Nail Puller
Features
Rust-Resistant
Type
Nail Pullers
Material
Steel
End Style
Double Claw
Standards
ASME
Color
Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue
Finish
Powder-Coated
Bar Material
Steel
Bar Color
Blue
Tether Ready
No
Number of Nail Slots
2
End Angle Style
L-Shape, Offset
Bar Shape
Hexagon
Weight
16 oz
Series
NP
Includes Handle
No
Application
For Pulling Nails

Description

If you are looking for a Nail Puller, this Vaughan NP12DE 11 1/2 in. L Wrecking and Pry Bar is the tool you need. This heavy duty nail puller features a sharp claw that grabs nails and pulls them out easily. The durable steel construction makes it ideal for removing roof shingles, floor tiles, drywall and even siding. It has an overall length of 11 1/2 in., width of 2 in., thickness of 1 in., and a tether capable design so you can attach it to your belt or tool bag using a standard tool. If you are looking for a reliable Nail Puller, the Vaughan NP12DE Wrecking and Pry Bar is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.