Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Pullers, Nail Puller, 11-1/2 In. L

  • Mfr # NP12G

  • Zoro # G3300193


product price: $14.29
/ea

Key Features

Features
Rust-Resistant
Type
Nail Pullers
Overall Length
12 in
Overall Width
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP12G
Zoro #
G3300193
UPC #
051218465020
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
2 in
Thickness
1 in
Handle Length
4 3/8 in
End Width
2 in
Bar Width
1 in

Details

Item
Nail Puller
Features
Rust-Resistant
Type
Nail Pullers
Material
Steel
End Style
Claw
Standards
ASME
Color
Blue
Handle Material
Rubber
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Blue
Series
NP
Bar Color
Blue
Tether Ready
No
Weight
20 oz
Includes Handle
Yes
Bar Material
Steel
End Angle Style
L-Shape
Number of Nail Slots
1
Bar Shape
Hexagon
Application
For Pulling Nails

Description

Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 1 in, Overall Length 12 in, Number of Nail Slots 1, Bar Shape Hexagon, End Angle Style L-Shape, End Width 2 in, Handle Length 4 3/8 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Rust-Resistant, Finish Powder-Coated, Handle Color Blue, Handle Material Rubber, Includes Handle Yes, Series NP, Standards ASME, Weight 20 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.