Nail Pullers, Nail Puller/Chisel Scraper
Mfr # BC/SB10
Zoro # G2766644
product price: $22.89
/eaKey Features
Features
Wide, Thin, Sharp Blades for Scraping and Cutting
Type
Nail Pullers
Overall Length
10 in
Overall Width
2 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC/SB10
Zoro #
G2766644
UPC #
051218570434
Country of Origin
United States
Dimensions
Overall Length
10 in
Overall Width
2 1/2 in
Thickness
3/4 in
Bar Width
3/4 in
End Width
2 1/2 in
Details
Item
Nail Puller/Chisel Scraper
Features
Wide, Thin, Sharp Blades for Scraping and Cutting
Type
Nail Pullers
Material
Steel
End Style
Claw
Color
Blue
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Blue
Bar Shape
Square
Includes Handle
No
Bar Material
Steel
Weight
11 oz
Series
BC/SB
Number of Nail Slots
2
Tether Ready
No
End Angle Style
L-Shape, Offset
Bar Color
Blue
Application
For Pulling Nails and Prying
Description
Nail Puller/Chisel Scraper, Type Nail Pullers, End Style Claw, Bar Width 3/4 in, Overall Length 10 in, Number of Nail Slots 2, Bar Shape Square, End Angle Style L-Shape, Offset, End Width 2 1/2 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Wide, Thin, Sharp Blades for Scraping and Cutting, Handle Color Blue, Includes Handle No, Series BC/SB, Standards ASME, Weight 11 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.