Zoro Homepage

Pick Handle, 36 In Hickory

  • Mfr # 68363

  • Zoro # G1678975


product price: $28.39
/ea

Key Features

Overall Length
36 in
Type
36 in Hickory
Impact Rated
No
For Use With
Picks
Compatible with Brand
Vaughan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68363
Zoro #
G1678975
UPC #
051218683639
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Type
36 in Hickory
Impact Rated
No
Item
Replacement Handle
For Use With
Picks
Compatible with Brand
Vaughan

Description

Vaughan's 68363 Pick Handle is a replacement handle for picks. It features a 36" Hickory design that provides you with a sturdy grip and comfortable use. This replacement handle is designed to fit Vaughan Picks. Comes in a set of one handle. Vaughan's 68363 Pick Handle is the tool you need for picking up nails and other metal pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.