Zoro Homepage

Pick Mattock, 26 In, 2 Lb.

  • Mfr # HMP

  • Zoro # G4444605


product price: $44.29
/ea

Key Features

Type
Lawn Care
Head Weight
2 lb
Head Material
Iron
Handle
Hickory
Features
Designed For Cutting, Clearing & Light Yard Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMP
Zoro #
G4444605
UPC #
093848851019
Country of Origin
China

Dimensions

Head Length
4 1/2 in
Blade (1) Width
2-1/4"
Overall Length
26 in
Adze Width
2 1/4 in
Pick Width
2 1/4 in
Pick Length
4 1/2 in
Adze Length
4 1/2 in

Details

Item
Mattock Pick
Type
Lawn Care
Head Weight
2 lb
Head Material
Iron
Handle
Hickory
Features
Designed For Cutting, Clearing & Light Yard Construction
Meets/Exceeds
ASTM
Standards
ASTM
Handle Material
Wood
Product Type
Pick Mattock
Replaceable Handle
Yes
Includes Cushioned Grip
No
Includes Handle
Yes

Description

Mattock Pick, Product Type Pick Mattock, Head Material Iron, Head Weight 2 lb, Adze Length 4 1/2 in, Adze Width 2 1/4 in, Pick Length 4 1/2 in, Pick Width 2 1/4 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 4 1/2 in, Handle Material Wood, Overall Length 26 in, Includes Cushioned Grip No, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.