Shop VAUGHAN
See all product information
Create Account
Replacement Handle, 18 in L, American Hickory, For: VN10300 Hammer
- Mfr # 44129
- Zoro # G423562359
product price:Â
$
20.95
/ea
Key Features
Fits Brand
Vaughan
Includes
(1) Wood Wedge, (2) Steel Wedges
Handle Type
Straight
Overall Length
18 in
Material
American Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44129
- Zoro #
- G423562359
- UPC #
- 051218641738
- Country of Origin
- United States
- Fits Brand
- Vaughan
- Includes
- (1) Wood Wedge, (2) Steel Wedges
- Handle Type
- Straight
- Material
- American Hickory
Dimensions
- Overall Length
- 18 in
Description
The Vaughan hickory replacement handles are constructed of second growth American Hickory with a weather-resistant clear lacquer finish. They absorb shock and are well balanced for optimal comfort on the job. All handles come with a wedge kit. Choose a curved handle or straight handle in a variety of lengths. Hickory replacement handles are made in the USA with global materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.