Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Handle, For 32 to 48oz Hammer

  • Mfr # 625-03

  • Zoro # G9749616


product price: $11.49
/ea

Key Features

Overall Length
18 3/8 in
Handle Type
Straight
Fits Brand
Ball Pein
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
625-03
Zoro #
G9749616
UPC #
051218625035
Country of Origin
United States

Dimensions

Overall Length
18 3/8 in
For Eye Opening Length
1 1/16 in
For Eye Opening Width
1 3/16 in

Details

Handle Type
Straight
Fits Brand
Ball Pein
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
Material
Hickory
For Use With
Machinist Hammers
For Use With Mfr. Model Number
TC432, TC640, TC848
Item
Replacement Handle
Handle Attachment
Steel/Wood Wedge
For Maximum Head Weight
3 lb
Compatible with Brand
Vaughan
For Minimum Head Weight
32 oz
Grip Style
Plain
Compatible with Manufacturer Model Number
TC432, TC640, TC848
For Eye Shape
Flat Oval
Includes Wedges
Yes
Compatible Manufacturer Part Number
TC432, TC640, TC848
Compatible Grainger Part Number
22UZ54, 22UZ55, 2A636
Compatible Manufacturer Model Number
TC432, TC640, TC848
For Use with Mfr. Model Number
TC432, TC640, TC848
Compatible with Manufacturer Model No.
TC432, TC640, TC848
Compatible with Mfr. Model No.
TC432, TC640, TC848
For Use with Mfr Model Number
TC432, TC640, TC848
Compatible Pump Manufacturer Part Number
TC432, TC640, TC848
Compatible Mfr. Model Number
TC432, TC640, TC848

Description

Replacement Handle, Handle Material Wood, Overall Length 18 3/8 in, For Eye Shape Flat Oval, For Eye Opening Width 1 3/16 in, For Eye Opening Length 1 1/16 in, Compatible with Brand Vaughan, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3 lb, For Minimum Head Weight 32 oz, Compatible Grainger Part Number 22UZ54, 22UZ55, 2A636, Compatible with Manufacturer Model Number TC432, TC640, TC848, For Use With Machinist Hammers, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.