Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ripping Bar, Hexagon, 18 in, Claw

  • Mfr # RB180S

  • Zoro # G110930805


product price: $17.49
/ea

Key Features

Features
Rust-Resistant, Three Beveled Nail Slots
Type
Ripping Bars
Overall Length
18 in
End Style
Claw
Bar Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB180S
Zoro #
G110930805
UPC #
051218455038
Country of Origin
United States

Dimensions

Overall Length
18 in
Bar Diameter
18 in
End Width
1 7/8 in
Bar Width
3/4 in

Details

Item
Ripping Bar
Features
Rust-Resistant, Three Beveled Nail Slots
Type
Ripping Bars
End Style
Claw
Bar Color
Blue
End Angle Style
Offset
Finish
Powder Coated
Bar Shape
Hexagon
Handle Color
Blue
Bar Material
High Carbon Steel
Handle Material
High Carbon Steel
Number of Nail Slots
3
Tether Ready
No
Non-Sparking
No

Description

Ripping Bar, Type Ripping Bars, End Style Claw, Bar Width 3/4 in, Overall Length 18 in, Number of Nail Slots 3, Bar Shape Hexagon, Bar Diameter 18 in, End Angle Style Offset, End Width 1 7/8 in, Handle Length 12 in, Tether Ready No, Non-Sparking No, Bar Color Blue, Bar Material High Carbon Steel, Features Rust-Resistant, Three Beveled Nail Slots, Finish Powder Coated, Handle Color Blue, Handle Material High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.