Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mallet Tip, 2 In Dia, Soft, Black

  • Mfr # RM24TB

  • Zoro # G604864951


product price: $8.19
/ea

Key Features

Tip Dia. (In.)
2 in
Hardness
Soft
Tip Material
Rubber
Color
Black
Compatible with Brand
Vaughan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM24TB
Zoro #
G604864951
UPC #
-
Country of Origin
United States

Dimensions

Tip Dia. (In.)
2 in
Diameter
2 in

Details

Hardness
Soft
Tip Material
Rubber
Color
Black
Item
Hammer Tip
Compatible with Brand
Vaughan
Fits Hammers
1TMB9 Rubber Mallet
Mounting
Press Fit
Type
Soft-Face, Replaceable
Tip Hardness
Soft
For Use With
Replaceable Tip Mallets and Hammers
Material
Rubber
Compatible with Manufacturer Model Number
RM24
Compatible with Series
RM24
Shape
Round
Compatible Manufacturer Part Number
RM24
Compatible Grainger Part Number
704C94
Compatible Manufacturer Model Number
RM24
For Use With Mfr. Model Number
RM24
Compatible with Manufacturer Model No.
RM24
Compatible with Mfr. Model No.
RM24
For Use with Mfr Model Number
RM24
Compatible Pump Manufacturer Part Number
RM24
Compatible Mfr. Model Number
RM24

Description

Hammer Tip, Material Rubber, Tip Hardness Soft, Diameter 2 in, Color Black, Mounting Press Fit, Shape Round, Compatible with Brand Vaughan, Compatible with Grainger Part Number 704C94, Compatible Manufacturer Part Number RM24, Compatible with Series RM24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.