Zoro Homepage

Rubber Mallet Tip, 2 In Dia, Soft, White

  • Mfr # RM24TW

  • Zoro # G1753333


product price: $8.79
/ea

Key Features

Tip Dia. (In.)
2 in
Hardness
Soft
Tip Material
Rubber
Color
White
For Use With
Replaceable Tip Mallets and Hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM24TW
Zoro #
G1753333
UPC #
-
Country of Origin
United States

Dimensions

Tip Dia. (In.)
2 in
Diameter
2 in

Details

Hardness
Soft
Tip Material
Rubber
Color
White
Item
Hammer Tip
For Use With
Replaceable Tip Mallets and Hammers
Type
Soft-Face, Replaceable
Fits Hammers
1TMB9 Rubber Mallet
Compatible with Series
RM24
Shape
Round
Compatible with Brand
Vaughan
Tip Hardness
Soft
Compatible with Manufacturer Model Number
RM24
Material
Rubber
Mounting
Press Fit
Compatible Grainger Part Number
1TMB9
Compatible Manufacturer Part Number
RM24
Compatible Manufacturer Model Number
RM24
For Use With Mfr. Model Number
RM24
Compatible with Manufacturer Model No.
RM24
Compatible with Mfr. Model No.
RM24
For Use with Mfr Model Number
RM24
Compatible Pump Manufacturer Part Number
RM24
Compatible Mfr. Model Number
RM24

Description

This Vaughan RM24TW Rubber Mallet Tip is a great addition to your rubber mallet. It will give you better results and a more comfortable experience. The soft face of the hammer tip offers superior protection against dents, nicks and scratches. The rubber material is durable and long lasting, so you can expect this hammer tip to last for years. Its 2 in. diameter makes it compatible with 1TMB9 Rubber Mallet from Vaughan & Bushnell Mfg Co., Inc.. With its white color, this rubber mallet tip adds style to your tool kit while making your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.