Zoro Homepage

Scaper Bar, Square, 8 in, Claw

  • Mfr # BCSB8

  • Zoro # G210930804


product price: $15.79
/ea

Key Features

Features
Rust-Resistant, Wide Thin Sharp Blades for Scraping and Cutting
Type
Nail Pullers
Overall Length
8 in
End Style
Claw
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCSB8
Zoro #
G210930804
UPC #
051218570427
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Diameter
8 in
End Width
1 5/16 in
Bar Width
7/16 in

Details

Item
Scaper Bar
Features
Rust-Resistant, Wide Thin Sharp Blades for Scraping and Cutting
Type
Nail Pullers
End Style
Claw
Finish
Powder Coated
Weight
0.47 lb
Tether Ready
No
End Angle Style
L-Shape
Bar Shape
Square
Number of Nail Slots
2
Non-Sparking
No

Description

Scaper Bar, Type Nail Pullers, End Style Claw, Bar Width 7/16 in, Overall Length 8 in, Number of Nail Slots 2, Bar Shape Square, Bar Diameter 8 in, End Angle Style L-Shape, End Width 1 5/16 in, Handle Length 3 1/2 in, Tether Ready No, Non-Sparking No, Features Rust-Resistant, Wide Thin Sharp Blades for Scraping and Cutting, Finish Powder Coated, Weight 0.47 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.