Zoro Homepage

Sledgehammer Handle, 36 In Hickory

  • Mfr # 67362

  • Zoro # G3335044


product price: $20.29
/ea

Key Features

Overall Length
36 in
Handle Type
Hickory
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67362
Zoro #
G3335044
UPC #
051218673630
Country of Origin
United States

Dimensions

Overall Length
36 in
For Eye Opening Length
1 3/8 in
For Eye Opening Width
1 in

Details

Handle Type
Hickory
Includes
(1) Wood Wedge, (2) Steel Wedges and Instructions
Handle Material
Wood
Impact Rated
No
For Use With
Sledge Hammers
Item
Replacement Handle
For Maximum Head Weight
16 lb
Includes Wedges
Yes
For Eye Shape
Flat Oval
Grip Style
Plain
Handle Attachment
Steel/Wood Wedge
For Minimum Head Weight
10 lb
Compatible with Brand
Vaughan

Description

Replacement Handle, Handle Material Wood, Overall Length 36 in, For Eye Shape Flat Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 3/8 in, Compatible with Brand Vaughan, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 16 lb, For Minimum Head Weight 10 lb, For Use With Sledge Hammers, Grip Style Plain, Includes (1) Wood Wedge, (2) Steel Wedges and Instructions, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.