Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Half Hatchet, 22 oz., 13" L, Steel

  • Mfr # SH2

  • Zoro # G407205036


product price: $28.69
/ea
Sold in multiples of 4 for $114.76

Key Features

Handle Material
Wood
Handle Length
13 in
Overall Length
13 in
Head Material
Steel
Features
A Fine Standard Weight Tool for Construction Trades or Handyman, Full Polished Head with Rust-Resistant, Standard Half Hatchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH2
Zoro #
G407205036
UPC #
051218205206
Country of Origin
United States

Dimensions

Handle Length
13 in
Overall Length
13 in
Blade Length
3 1/8 in
Cutting Edge Length
3 1/2 in
Blade Width
3 5/8 in
Head Length
6 5/8 in

Details

Handle Material
Wood
Head Material
Steel
Features
A Fine Standard Weight Tool for Construction Trades or Handyman, Full Polished Head with Rust-Resistant, Standard Half Hatchet
Head Weight
22 oz
Item
Standard Half Hatchet, 22 oz.
Poll Style
Smooth
Handle Style
Straight
Replaceable Handle
Yes
Blade Material
Steel
Includes Cushioned Grip
No
Heat Treated
Yes
Axe Type
Hatchet
Includes Hammer Face
Yes
Standards
ASME
Non-Magnetic
No
Non-Sparking
No
Includes Sheath
No
Anti-Vibration Handle
No
Blade Edge Type
Smooth
Blade Finish
Powder Coated
Head Color
Blue/Silver

Description

Standard Half Hatchet, 22 oz., Axe Type Hatchet, Blade Edge Type Smooth, Blade Finish Powder Coated, Blade Length 3 1/8 in, Blade Material Steel, Blade Width 3 5/8 in, Cutting Edge Length 3 1/2 in, Grip Material Not Applicable, Grip Type Not Applicable, Handle Length 13 in, Handle Material Wood, Handle Style Straight, Head Color Blue/Silver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.