CashBox, Black, Plastic, 2-3/8inH, 9-1/4inW
- Mfr # IDEVZ01002
- Zoro # G5719856
product price:Â
$
46.69
/ea
Key Features
Color
Black
Material
Plastic
Width
10 in
Depth
8 3/4 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEVZ01002
- Zoro #
- G5719856
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Width
- 10 in
- Depth
- 8 3/4 in
- Height
- 5 in
- Overall Height
- 2 3/8 in
- Overall Width
- 9 1/4 in
- Overall Depth
- 7 1/2 in
Details
- Item
- Cash Box
- Color
- Black
- Material
- Plastic
- Denomination
- Coin; Cash
- Lock Style
- Combination
- Product Type
- Cash Box
- Carrying Method
- Handle
- Number of Keys
- 2
- Insert Tray Material
- Plastic
- Lock Type
- Combination
- Shell Material
- Plastic
- Wire Color
- Black
Description
Cash Box, Material Plastic, Lock Style Combination, Color Black, Height 5 in, Width 10 in, Depth 8 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.