Zoro Homepage

Latching Lid Locking Personal Security Box, Combination Lock, Plastic; Steel; Aluminum, Black

  • Mfr # VZ00102

  • Zoro # G415509287


product price: $37.49
/ea

Key Features

Lock Style
Combination
Color
Black
Width
10 in
Material
Plastic, Steel, Aluminum
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZ00102
Zoro #
G415509287
UPC #
826030001028
Country of Origin
Viet Nam

Dimensions

Width
10 in
Height
7.75 in
Depth
7.5 in

Details

Lock Style
Combination
Color
Black
Material
Plastic, Steel, Aluminum
Item
Cash/Coin Security Boxes

Description

Stores wallets, cash, passports, birth certificate, CDs, DVDs and other valuables. Helps you to transport and protect the things that are important to you. Combination lock offers the freedom of keyless security. Durable plastic construction. Chrome-steel corners and aluminum trim deliver superior strength. Conveniently sized box with 0.14 L capacity. Rubber feet on the bottom section prevents skidding and scuffing, while keeping your security box firmly in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.