
Locking Index Card File, Holds 550 5 x 8 Cards, 8.75 x 5.5 x 5.75, Black
Mfr # VZ01280
Zoro # G315509233
product price:Â $25.89
/eaKey Features
Holds
Card File Box With Hinged Lid
Width
8.75 in
Height
5.75 in
Material
Aluminum/Chrome/Laminate/Plywood
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZ01280
Zoro #
G315509233
UPC #
826030012802
Country of Origin
Viet Nam
Dimensions
Width
8.75 in
Height
5.75 in
Details
Holds
Card File Box With Hinged Lid
Item
Hinged Lid Index Card File Boxes
Material
Aluminum/Chrome/Laminate/Plywood
Color
Black
Description
Heavy-duty file safely holds index cards. Ideal for important photos, documents and supplies, too. The reliable key lock keeps contents secure. Heavy-duty construction features aluminum trim reinforcements plus chrome steel corners and a soft felt interior, which offer durability and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.