
Locking Storage Clipboard, 0.38in Clip Capacity, Holds 8.5 x 11 Sheets, Black/Chrome
Mfr # VZ00151-WM
Zoro # G315509684
product price: $34.69
/eaKey Features
Clip Capacity
0.38 in
Color
Black/Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZ00151-WM
Zoro #
G315509684
UPC #
826030001516
Country of Origin
China
Details
Clip Capacity
0.38 in
Item
Storage-Box Clipboards
Color
Black/Chrome
Description
Perfect for today's mobile professional. Accommodates both low-tech and high-tech storage needs. Holds 8 1/2in x 11in paper in place inside with an interior hook and loop document belt and outside with the high-tension clip. Mesh pockets inside. Keyhole grommet on back enables hanging from a wall or door. Sturdy key lock. Accommodates an iPad or small tablet, which you can keep secure with the interior hook and loop strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.